This product requires certification to purchase.

You last purchased this on
 
Kichler Lighting

Chesapeake

  • Fast #
  • Part #KK9777BK
  • Item #172681
  • Manufacturer Part #9777BK
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Chesapeake

  • Fast #
  • Part #KK9777BK
  • Item #172681
  • Manufacturer Part #9777BK
4.4 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/White/Vintage Pewter/Patina Bronze/Tannery Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Shade Information: CLEAR BEVELED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Chesapeake
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
7-1/4 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
14-3/4 in
Installation Type:
Wall Mount
Length:
8-1/2 in
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Cast Aluminum
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
60 W
Width:
7-1/4 in