100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Ciona™ 100W 3-Light Medium E-26 Vanity Fixture in Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Born out of art Deco, Ciona™ also works well in traditional and modern interiors
- The Ciona shade is made of a unique ribbed glass
- Its shape was inspired by the columns found throughout ancient Egyptian architecture
- Textured columns have a long history of representing the exquisite, and the Ciona vanity light is no exception
- Ciona™ provides a beautifully focused light, ideal for your bathroom
- It also lets a little light leak out the bottom of the cup, if mounted facing up a delightfully welcome surprise
- Takes three medium E26 up to 100W bulbs or equivalent LED bulbs
Specifications
- ADA Compliant:
- No
- Collection:
- Ciona™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Ribbed, Opal
- Height:
- 10 in
- Installation Type:
- Wall Mount
- Length:
- 24 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting, Up Lighting
- Lighting Style:
- Art Deco, Mid-century
- Lights Included:
- No
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UPC:
- 783927001601
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 24 in