Classic
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Tannery Bronze/Olde Bronze/Brushed Nickel/Distressed Black/Carre Bronze/Chrome/Antique Pewter/Natural Brass/
- Can be Mounted Vertically or Horizontally
- Safety Rated: Accessory, Listing Not Required
- Additional Shade Information: MIRROR
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Classic
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 1-1/2 in
- ETL Listed:
- No
- Height:
- 30 in
- Material:
- Steel
- Mirror Edge:
- Beveled Edge
- Product Type:
- Mirror
- Shape:
- Rectangular
- Size:
- 30 in x 24 in x 1-1/2 in
- Style:
- Transitional
- UL Listed:
- No
- Weight:
- 18.5 lb
- Width:
- 24 in