This product requires certification to purchase.

Climates Blade Set in Oak

You last purchased this on
 
Kichler Lighting

Climates™ Climates Blade Set in Oak

  • Fast #
  • Part #KK370022
  • Item #4134101
  • Manufacturer Part #370022
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Climates™ Climates Blade Set in Oak

  • Fast #
  • Part #KK370022
  • Item #4134101
  • Manufacturer Part #370022
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Oak/
  • Additional Fan Information: , Blade Span 52
  • Requires Certification

Documents


Specifications

Blade Span:
52 in
Ceiling Fan Blade Finish:
Oak
Collection:
Climates™
Color Finish Category:
Browns
Color Finish Name:
Oak
Diameter:
11-3/4 in
Dimmable:
No
Height:
1/4 in
Indoor Outdoor:
Indoor
Length:
20-1/2 in
Material:
Plastic
Material Type:
ABS, Thermoplastic
Width:
11-3/4 in