This product requires certification to purchase.

75W 2-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Clyde 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45944BK
  • Item #8129711
  • Manufacturer Part #45944BK
5 out of 5 Customer Rating
Brand image
Kichler Lighting

Clyde 75W 2-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45944BK
  • Item #8129711
  • Manufacturer Part #45944BK
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Offers a vintage inspired design that works well with transitional and vintage industrial decor
  • The 2 light Clyde vanity light is perfect above a small bathroom or powder room mirror
  • Takes two medium E26 up to 75W bulb equivalent
  • This vanity light provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It’s a beautiful light source in your living space
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Clyde
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Height:
7-1/4 in
Installation Type:
Wall Mount
Length:
8-1/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Industrial
Material:
Metal, Steel
Number of Lights:
2
UPC:
783927603652
Volts:
120V
Watts:
75 W
Width:
16-3/4 in