This product requires certification to purchase.

75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™

Kichler Lighting

Cosabella™ 75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™

  • Fast #
  • Part #KK55092CPZ
  • Item #9858529
  • Manufacturer Part #55092CPZ
4.3 out of 5 Customer Rating
Brand image
Kichler Lighting

Cosabella™ 75W 3-Light Medium E-26 Vanity Fixture in Champagne Bronze™

  • Fast #
  • Part #KK55092CPZ
  • Item #9858529
  • Manufacturer Part #55092CPZ
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Glass can be installed up or down
  • Simple and soft, this collection was designed with soft contemporary and mid-century modern decor in mind but is versatile enough to work with nearly all other styles
  • The polished nickel wall plate is behind only one of the lights, the other lights held out by a champagne bronze cinched stem
  • This simple detail reflects the minimalism design that makes this fixture so stunning
  • The satin etched case opal glass shades soften the lights to create a gentle glow, and their clean white color is characteristic of contemporary design
  • This damp-rated fixture is perfect for your soft contemporary bathroom
  • Takes three medium A19 up to 75 W bulbs or equivalent LED bulbs (bulbs not included)
  • Enjoy a soft, warm glow in the direction the lamp is installed
  • Can be installed facing up or down, depending on where you'd like to direct the light
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Cosabella™
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
10-1/4 in
Installation Type:
Wall Mount
Length:
24 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting, Down Lighting
Lighting Style:
Transitional
Lights Included:
No
Material:
Glass, Steel
Number of Lights:
3
Proposition 65:
WARNING - This product can expose you to lead which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
UPC:
783927017312
Volts:
120V
Watts:
75 W
Width:
24 in