This product requires certification to purchase.

200W 1-Light Hybrid Post Lantern in Textured Black

You last purchased this on
 
Kichler Lighting

Courtyard 200W 1-Light Hybrid Post Lantern in Textured Black

  • Fast #
  • Part #KK9532BKT
  • Item #4504562
  • Manufacturer Part #9532BKT
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Courtyard 200W 1-Light Hybrid Post Lantern in Textured Black

  • Fast #
  • Part #KK9532BKT
  • Item #4504562
  • Manufacturer Part #9532BKT
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Rubbed Bronze/Textured Black/
  • Safety Rated: ETL_Wet
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

Collection:
Courtyard
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Diameter:
10-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
23-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
1
Product Type:
Fan Accessory
UL Listed:
No
Volts:
120V
Watts:
200 W
Width:
10-1/4 in