100W 1-Light 9-1/4 in. Wall Sconce
Crosby 100W 1-Light 9-1/4 in. Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- Streamlined and simple, this Crosby 1 light wall sconce in black delivers clean lines for a contemporary style
- The satin etched cased opal shades enhance this minimalistic design
- The minimalist design and sleek black finish makes this light perfect for both traditional and modern decor
- The 1 light Crosby wall sconce is perfect in a bathroom or powder room
- Takes one medium E26 up to 100W bulb equivalent
Specifications
- ADA Compliant:
- No
- Collection:
- Crosby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 6-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted, Satin Etched Cased Opal
- Height:
- 9-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 100 W
- Width:
- 4-1/2 in