This product requires certification to purchase.

100W 1-Light Incandescent Wall Sconce in Olde Bronze

You last purchased this on
 
Kichler Lighting

Crosby 100W 1-Light Incandescent Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK45495OZ
  • Item #7282123
  • Manufacturer Part #45495OZ
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Crosby 100W 1-Light Incandescent Wall Sconce in Olde Bronze

  • Fast #
  • Part #KK45495OZ
  • Item #7282123
  • Manufacturer Part #45495OZ
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Streamlined and simple, This Crosby wall sconce delivers clean lines for a contemporary style
  • The etched shades enhance this minimalistic design
  • Constructed from steel
  • Includes an etched cased frosted glass shade
  • (1) 100 watt maximum medium (E26) bulb required
  • Mountable in different orientations
  • ETL rated for damp locations
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Crosby
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Depth:
6-1/4 in
Diameter:
4-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
9-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Wall Sconce Type:
Upward Arm
Watts:
100 W
Width:
4-1/2 in