100W 1-Light Medium E-26 Incandescent Pendant Light in Black
Crosby 100W 1-Light Medium E-26 Incandescent Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- Small but mighty, this contemporary style and black finish serves as a bright accent for both traditional and modern decor
- For higher ceiling installation an additional stem (2999BK) is available
- The 1 light Crosby mini pendant is perfect in a kitchen over a sink or in multiples over a kitchen island
- Takes one medium E26 up to 100W bulb equivalent. Vintage filament bulbs (4071CLR) can also be used
- The clear glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s the big fluorescent box in the center of your living space
Specifications
- ADA Compliant:
- No
- Collection:
- Crosby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 10-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 50 in
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6 in