100W 3-Light Medium E-26 Vanity Fixture in Black
Crosby 100W 3-Light Medium E-26 Vanity Fixture in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The 3 light Crosby vanity light is perfect in a bathroom or powder room
- Takes two medium E26 up to 100W bulb equivalent
- The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room
- Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
- It’s the big fluorescent box in the center of your living space
- It may be installed with glass up or down
- The minimalist design and sleek black finish makes this light perfect for both traditional and modern decor
Specifications
- ADA Compliant:
- No
- Collection:
- Crosby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 8-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 7 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UPC:
- 783927568364
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23 in