This product requires certification to purchase.

100W 4-Light Medium E-26 Vanity Fixture in Black

Kichler Lighting

Crosby 100W 4-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45498BK
  • Item #8129904
  • Manufacturer Part #45498BK
4 out of 5 Customer Rating
Brand image
Kichler Lighting

Crosby 100W 4-Light Medium E-26 Vanity Fixture in Black

  • Fast #
  • Part #KK45498BK
  • Item #8129904
  • Manufacturer Part #45498BK
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The 4 light Crosby vanity light is perfect in a bathroom or powder room
  • Takes two medium E26 up to 100W bulb equivalent
  • The satin etched cased opal glass provides a beautiful, ambient lighting to the entire room
  • Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture
  • It’s the big fluorescent box in the center of your living space
  • It may be installed with glass up or down
  • The minimalist design and sleek black finish makes this light perfect for both traditional and modern decor
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Crosby
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, Frosted
Height:
8-3/4 in
Installation Type:
Wall Mount
Length:
6-3/4 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
4
UPC:
783927568371
Volts:
120V
Watts:
100 W
Width:
31 in