18 x 52 in. 60W 1-Tier 3-Light Incandescent Chandelier in Black
Crosby 18 x 52 in. 60W 1-Tier 3-Light Incandescent Chandelier in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The minimalist design and sleek black finish makes this light perfect for both traditional and modern decor
- Sloped ceiling kit included
- The 3 light Crosby convertible chandelier or semi flush is perfect in a kitchen, hallway, office or laundry room
- Takes three medium E26 up to 60W candelabra bulb equivalent
- The clear glass provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s the big fluorescent box in the center of your living space
Recommended Accessories
Specifications
- Collection:
- Crosby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 52 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Number of Tiers:
- 1
- UL Listed:
- Yes
- UPC:
- 783927574402
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 18 in