22-1/4 x 26-1/4 in. 60W 1-Tier 5-Light Incandescent Contemporary Chandelier in Black
Crosby 22-1/4 x 26-1/4 in. 60W 1-Tier 5-Light Incandescent Contemporary Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
Specifications
- Collection:
- Crosby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 26-1/4 in
- Diameter:
- 18 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 22-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Size:
- 26-1/4 in x 22-1/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 26.25 in