60W 4-Light Candelabra E-12 Pendant Light in Black
Crosby 60W 4-Light Candelabra E-12 Pendant Light in Black
Frequently Purchased Together
Product Details
Product Details
- The minimalist design and sleek Black finish makes this light perfect for both traditional and modern decor
- The 4 light Crosby foyer pendant is perfect in a foyer
- Takes four medium E26 up to 60W Candelabra bulb equivalent
- This fixture provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s the big fluorescent box in the center of your living space
Specifications
- Collection:
- Crosby
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 31 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 4
- Overall Height:
- 105 in
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 16 in