This product requires certification to purchase.

100W 1-Light Incandescent Pendant in White

You last purchased this on
 
Kichler Lighting

Danika 100W 1-Light Incandescent Pendant in White

  • Fast #
  • Part #KK43683WH
  • Item #5066247
  • Manufacturer Part #43683WH
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Danika 100W 1-Light Incandescent Pendant in White

  • Fast #
  • Part #KK43683WH
  • Item #5066247
  • Manufacturer Part #43683WH
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rated for installation and use in wet, damp, or dry locations
  • Ships Via: UPS
  • Additional Finishes': Grey/White/
  • Kichler Lighting warrants that its products will be free from defects in material and workmanship for one (1) year
  • Safety Rated: ETL_Dry
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Danika
Color Finish Category:
Whites
Color Finish Name:
White
Diameter:
16-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
9-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
16-1/4 in