This product requires certification to purchase.

100W 1-Light Medium E-26 Incandescent Pendant Light in Black

Kichler Lighting

Danika 100W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK43683BK
  • Item #8130028
  • Manufacturer Part #43683BK
4.9 out of 5 Customer Rating
Brand image
Kichler Lighting

Danika 100W 1-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK43683BK
  • Item #8130028
  • Manufacturer Part #43683BK
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Max hanging height: 115"
  • This 1 light pendant from the Danika collection takes the concept of mid-century modern to a new level
  • Wood accents add texture and interest to the black finish
  • Requires Certification

Specifications

Collection:
Danika
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Height:
9-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Mid-century Modern, Transitional
Material:
Steel, Metal
Number of Lights:
1
Overall Height:
115 in
UPC:
783927602761
Volts:
120V
Watts:
100 W
Width:
16-1/4 in