100W 1-Light Medium E-26 Pendant Light in Black
Danika 100W 1-Light Medium E-26 Pendant Light in Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This 1 light mini pendant from the Danika collection takes the concept of mid-century modern to a new level
- Wood accents add texture and interest to the Black finish
Specifications
- Collection:
- Danika
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Mid-century Modern
- Material:
- Metal, Steel
- Number of Lights:
- 1
- Overall Height:
- 115 in
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 5-1/4 in