This product requires certification to purchase.

Dark Sky Adaptor in Olde Bronze

You last purchased this on
 
Kichler Lighting

Dark Sky Adaptor in Olde Bronze

  • Fast #
  • Part #KK4822OZ
  • Item #7172447
  • Manufacturer Part #4822OZ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Dark Sky Adaptor in Olde Bronze

  • Fast #
  • Part #KK4822OZ
  • Item #7172447
  • Manufacturer Part #4822OZ
5 out of 5 Customer Rating

X Points
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Black/Olde Bronze/
  • Safety Rated: ETL_Wet
  • Requires Certification

Specifications

Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Diameter:
4 in
Dimmable:
No
ETL Listed:
Yes
Height:
5-1/2 in
Material:
Aluminum
Product Type:
Lighting Accessory
Volts:
120V
Width:
4 in