This product requires certification to purchase.

75W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Olde Bronze

You last purchased this on
 
Kichler Lighting

Davenport 75W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Olde Bronze

  • Fast #
  • Part #KK43903OZ
  • Item #7554478
  • Manufacturer Part #43903OZ
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Davenport 75W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Olde Bronze

  • Fast #
  • Part #KK43903OZ
  • Item #7554478
  • Manufacturer Part #43903OZ
4.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Olde Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

Product Details

  • The 1-light convertible pendant/semi flush fixture in olde bronze can brighten a room and fill a home with light without overtaking your space
  • The Davenport low-profile design provides essential overhead light while assuring unobstructed sight lines from room to room
  • Ideal for homes with open floor plans
  • Requires Certification

Specifications

Collection:
Davenport
Color Finish Category:
Bronze Tones
Color Finish Name:
Olde Bronze
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear
Height:
10-1/2 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
Volts:
120V
Watts:
75 W
Width:
12 in