150W 1-Light 16-3/4 in. Black Outdoor Wall Sconce
Delison 150W 1-Light 16-3/4 in. Black Outdoor Wall Sconce
Frequently Purchased Together
Product Details
Product Details
- The arts and crafts look is versatile enough to fit with everything from rustic to modern styles
- Clear tempered glass in a trapezoid shape lets this light shine bright
- Takes one E26 medium base max 75W incandescent bulb or LED equivalent, not included
- Perfect for an exterior wall like a front or side entrance, garage or patio
- Complements a variety of exteriors from warm woods to cool greys
- Clean lines and coordinating Black finishes in hardware, furniture and decorative elements will help this fixture both blend in and shine
- What's in the box? (1) glass (1) mounting hardware. Bulbs not included
Specifications
- ADA Compliant:
- No
- Collection:
- Delison
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 11 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear
- Height:
- 16-3/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A21
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Craftsman, Rustic
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 150 W
- Width:
- 9-1/2 in