Dimmable LED Step Light in White
Dimmable LED Step Light in White
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Almond/Architectural Bronze/White/Brushed Nickel/
- Safety Rated: ETL_Damp
Documents
Specifications
- Ballast Type:
- Electronic
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 3-1/4 in
- Installation Type:
- Wall Mount
- Length:
- 5 in
- Light Bulb Type:
- LED
- Lighting Style:
- Utility
- Lumens:
- 30
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 4
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1.34 W
- Width:
- 2 in