16W Path and Spread Light in Textured Architectural Bronze
Dome 16W Path and Spread Light in Textured Architectural Bronze
Frequently Purchased Together
Product Details
Product Details
- Constructed from aluminum
- Rated for installation in wet locations
- Fixed downlight
- Includes (1) 16 watt Wedge bulb
Specifications
- Collection:
- Dome
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Depth:
- 8-1/4 in
- Diameter:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Height:
- 15 in
- Light Bulb Base Type:
- Wedge
- Light Bulb Shape Code:
- T5
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 16 W
- Width:
- 8-1/4 in