This product requires certification to purchase.

3W 3-Light Integrated LED Path Light in Textured Black

You last purchased this on
 
Kichler Lighting

Dome 3W 3-Light Integrated LED Path Light in Textured Black

  • Fast #
  • Part #KK15870BKT27R
  • Item #7064040
  • Manufacturer Part #15870BKT27R
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Dome 3W 3-Light Integrated LED Path Light in Textured Black

  • Fast #
  • Part #KK15870BKT27R
  • Item #7064040
  • Manufacturer Part #15870BKT27R
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Textured Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Bronzed Brass/
  • Safety Rated: ETL_Wet
  • Requires Certification

Documents


Specifications

AMP:
5.8
Collection:
Dome
Color Finish Category:
Blacks
Color Finish Name:
Textured Black
Color Temperature:
2700
Diameter:
6-1/4 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
22 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Style:
Utility
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
Yes
Volts:
9/12/15V
Watts:
3 W
Width:
6-1/4 in