4W 1-Light LED Path Light in Textured Architectural Bronze
Dome 4W 1-Light LED Path Light in Textured Architectural Bronze
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Architectural Bronze/Beach/Textured Black/Bronzed Brass/
- Safety Rated: ETL_Wet
Specifications
- AMP:
- 5.8
- Collection:
- Dome
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Textured Architectural Bronze
- Color Temperature:
- 3000
- Diameter:
- 8-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Height:
- 22-2/5 in
- Length:
- 8-1/4 in
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Style:
- Utility
- Material:
- Aluminum
- Number Of Hours:
- 40000 h
- Number of Lights:
- 8
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 12V
- Watts:
- 3 W
- Width:
- 8-1/4 in