This product requires certification to purchase.

4.3W 3-Light Integrated LED Path Light in Textured Architectural Bronze

You last purchased this on
 
Kichler Lighting

Dome 4.3W 3-Light Integrated LED Path Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15810AZT27R
  • Item #7064107
  • Manufacturer Part #15810AZT27R
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Dome 4.3W 3-Light Integrated LED Path Light in Textured Architectural Bronze

  • Fast #
  • Part #KK15810AZT27R
  • Item #7064107
  • Manufacturer Part #15810AZT27R
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Textured Architectural Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Cast brass or aluminum construction
  • 8 integrated high output Nichia LEDs
  • Coordinates with the 15811 and 15870 path lights
  • Includes an 8" ground stake for installation into soil
  • Operates between 9V and 15V with no loss in output due to constant current technology
  • ETL listed for wet locations
  • Requires Certification

Specifications

AMP:
5.8
Collection:
Dome
Color Finish Category:
Bronze Tones
Color Finish Name:
Textured Architectural Bronze
Color Temperature:
2700
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Height:
22 in
Length:
8-1/4 in
Light Bulb Base Type:
Integrated
Light Bulb Type:
Integrated LED
Lighting Style:
Transitional
Material:
Aluminum
Number Of Hours:
40000 h
Number of Lights:
3
Power Source:
Hardwired
UL Listed:
No
Volts:
9/12/15V
Watts:
4.3 W
Width:
8-1/4 in