This product requires certification to purchase.

19 in. 100 W 3-Light Medium Incandescent Pendant in Tannery Bronze

You last purchased this on
 
Kichler Lighting

Dover 19 in. 100 W 3-Light Medium Incandescent Pendant in Tannery Bronze

Brand image
You last purchased this on
 
Kichler Lighting

Dover 19 in. 100 W 3-Light Medium Incandescent Pendant in Tannery Bronze

  • Fast #
  • Part #KK3502TZ
  • Item #3380378
  • Manufacturer Part #3502TZ
5 out of 5 Customer Rating
19 in. 100W 3-Light Medium Incandescent Pendant

X Points
Color Finish Name: Tannery Bronze Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Antique Brass/Brushed Nickel/Olde Brick/Tannery Bronze/Polished Brass/
  • Safety Rated: ETL_Dry
  • Additional Shade Information: ETCHED SEEDED
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Dover
Color Finish Category:
Bronze Tones
Color Finish Name:
Tannery Bronze
Diameter:
17-3/4 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
19 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Style:
Pear Shape
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
3
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
17-3/4 in



Customers Also Bought
1–6 of 18 items
Part #KK43670NI
Item #5066163
3.4 out of 5 Customer Rating
Requires Certification
Part #KK43498BK
Item #9022054
4.9 out of 5 Customer Rating
Requires Certification
Part #KK43637NI
Item #5066238
3.7 out of 5 Customer Rating
Requires Certification
Part #KK43853BK
Item #10161299
5 out of 5 Customer Rating
Requires Certification
Part #C431661MB
Item #7851523
4.8 out of 5 Customer Rating
Requires Certification
Part #C120731PN423
Item #7271825
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #KK2020NI
Item #1840458
3.7 out of 5 Customer Rating
Requires Certification
Part #KK2021TZ
Item #2961571
4.8 out of 5 Customer Rating
Requires Certification
Part #KK6323NI
Item #2238300
3.5 out of 5 Customer Rating
Requires Certification
Part #KK6322NI
Item #2252650
4.9 out of 5 Customer Rating
Requires Certification
Part #KK43851NI
Item #7172427
3.7 out of 5 Customer Rating
Requires Certification
Part #KK42122BK
Item #8129813
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing