60 W 5-Light Candelabra Chandelier in Brushed Nickel
Dover 60 W 5-Light Candelabra Chandelier in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- 24" D x 23" H
- Ships Via: UPS
- Additional Finishes': Tannery Bronze/Brushed Nickel/Polished Brass/Olde Brick/Antique Brass/
- Safety Rated: ETL_Dry
- Additional Shade Information: ETCHED SEEDED
Documents
Specifications
- Collection:
- Dover
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 24 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 23 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in