11W 1-Light 2700 Kelvin 120V LED Recessed Downlight in Textured White
Downlight Gen I 11W 1-Light 2700 Kelvin 120V LED Recessed Downlight in Textured White
Frequently Purchased Together
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': White/
- Safety Rated: CSAus_Wet
- Additional Shade Information: PC LENS
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Downlight Gen I
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 2700
- Depth:
- 1-1/4 in
- Diameter:
- 6 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Polycarbonate Lens
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 600
- Material:
- Plastic
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 11 W
- Width:
- 6 in