This product requires certification to purchase.

11W 1-Light 3000 Kelvin 120V LED Recessed Downlight in Textured White

You last purchased this on
 
Kichler Lighting

Downlight Gen I 11W 1-Light 3000 Kelvin 120V LED Recessed Downlight in Textured White

  • Fast #
  • Part #KK43878WHLED30
  • Item #7554072
  • Manufacturer Part #43878WHLED30
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Downlight Gen I 11W 1-Light 3000 Kelvin 120V LED Recessed Downlight in Textured White

  • Fast #
  • Part #KK43878WHLED30
  • Item #7554072
  • Manufacturer Part #43878WHLED30
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 12
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': White/
  • Safety Rated: CSAus_Wet
  • Additional Shade Information: PC LENS
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Downlight Gen I
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Depth:
1-1/4 in
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Polycarbonate Lens
Height:
1-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Integrated
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
600
Material:
Plastic
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
11 W
Width:
6 in