14W 1-Light LED Downlight in White
Downlight Gen I 14W 1-Light LED Downlight in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': White/
- Safety Rated: CSAus_Wet
- Additional Shade Information: POLYCARBONATE DIFFUSER
-
ADA Compliant
-
Green
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- Collection:
- Downlight Gen I
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Utility
- Lumens:
- 850
- Lumens per Watt:
- 61
- Material:
- Plastic, Steel
- Material Type:
- Polycarbonate
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- Package Quantity:
- Pack of 24
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 783927539463
- Volts:
- 120V
- Watts:
- 14 W