This product requires certification to purchase.

15W 1-Light 2700 Kelvin Integrated LED Flush Mount Ceiling Fixture in White

Kichler Lighting

Downlight Gen I 15W 1-Light 2700 Kelvin Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK43846WHLED27B
  • Item #7554396
  • Manufacturer Part #43846WHLED27B
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Downlight Gen I 15W 1-Light 2700 Kelvin Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #KK43846WHLED27B
  • Item #7554396
  • Manufacturer Part #43846WHLED27B
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Can Be Ceiling and/or Wall Mounted
  • Ships Via: UPS
  • Additional Finishes': White/
  • Safety Rated: CSAus_Wet
  • Additional Shade Information: POLYCARBONATE DIFFUSER
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
Collection:
Downlight Gen I
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
2700
Diameter:
7-1/2 in
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Polycarbonate
Height:
1-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Utility
Lumens:
850
Material:
Steel
Number Of Hours:
40000 h
Number of Lights:
1
UL Listed:
Suitable for Dry Location/Suitable for Wet Location
UPC:
783927539470
Volts:
120V
Watts:
15 W
Width:
7-1/2 in