7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze
Downlight Gen II 7-1/2 in. 15W 1-Light Integrated LED Flush Mount Ceiling Fixture in Olde Bronze
Frequently Purchased Together
Product Details
Product Details
- Can Be Ceiling and/or Wall Mounted
- Ships Via: UPS
- Additional Finishes': Brushed Nickel/Olde Bronze/White/
- Dimming Notes: ThisLEDiscompatiblewith moststandardincandescent dimmers,LEDdimmers,and electroniclowvoltage dimmers.Formore information,goto Kichler.com\dimming.
- Safety Rated: CSAus_Wet
- Additional Shade Information: POLYCARBONATE DIFFUSER
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Indoor
- CSA Certified:
- Yes
- Collection:
- Downlight Gen II
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Olde Bronze
- Color Temperature:
- 3000
- Diameter:
- 7-1/2 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- Glass Type:
- White
- Height:
- 1-1/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Integrated
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional, Utilitarian
- Lumens:
- 1000
- Lumens per Watt:
- 67
- Material:
- Steel
- Number Of Hours:
- 40000 h
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- Volts:
- 120V
- Watts:
- 15 W