This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Pendant Light in Black

Kichler Lighting

Drum 100W 3-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK42121BK
  • Item #8129784
  • Manufacturer Part #42121BK
3.6 out of 5 Customer Rating
Brand image
Kichler Lighting

Drum 100W 3-Light Medium E-26 Incandescent Pendant Light in Black

  • Fast #
  • Part #KK42121BK
  • Item #8129784
  • Manufacturer Part #42121BK
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Offers an updated classic design that works well with traditional and modern decor
  • You can decide if you want to use this convertible fixture as a pendant or a semi flush
  • Perfect over a kitchen table or in multiples over a kitchen Island or as a semi flush in areas with a lower ceiling. The 3 light convertible pendant or semi flush adds a touch of drama and a lot of style
  • Takes three medium E26 up to 100W candelabra bulb equivalent
  • This convertible pendant or semi flush provides a beautiful, ambient lighting to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • May be installed as a pendant or semi flush
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Drum
Color Finish Category:
Blacks
Color Finish Name:
Black
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Etched
Height:
5-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Fabric, Glass, Steel
Number of Lights:
3
Overall Height:
47 in
UPC:
783927602563
Volts:
120V
Watts:
100 W
Width:
20 in