52 in. 5-Blade Ceiling Fan in White
Duvall Collection 52 in. 5-Blade Ceiling Fan in White
Product Details
Product Details
Specifications
- AMP:
- 0.49
- Blade Pitch:
- 12°
- Blade Span:
- 52 in
- CFM:
- 4883.15 ft3/min
- Ceiling Fan Blade Finish:
- White
- Collection:
- Duvall Collection
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Height:
- 12-1/4 in
- Indoor Outdoor:
- Indoor
- Lighting Direction:
- Down Lighting
- Number of Blades:
- 5
- Number of Lights:
- 3
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 57 W