This product requires certification to purchase.

78W 4-Blade Indoor Ceiling Fan with 52 in. Blade Span in Weathered Zinc

Kichler Lighting

Eads 78W 4-Blade Indoor Ceiling Fan with 52 in. Blade Span in Weathered Zinc

  • Fast #
  • Part #KK310152WZC
  • Item #7554265
  • Manufacturer Part #310152WZC
4.1 out of 5 Customer Rating
Brand image
Kichler Lighting

Eads 78W 4-Blade Indoor Ceiling Fan with 52 in. Blade Span in Weathered Zinc

  • Fast #
  • Part #KK310152WZC
  • Item #7554265
  • Manufacturer Part #310152WZC
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Ships Via: UPS
  • Additional Finishes': Weathered Zinc/Olde Bronze/
  • Safety Rated: CSA UL Listed Wet
  • Additional Fan Information: Limited Lifetime Warranty, AC Motor, Size: 172MM X 17MM , Blade Span 52
  • Requires Certification

Documents


Specifications

AMP:
0.66, 0.19
Blade Pitch:
14°
Blade Span:
52 in
CEC Compliant:
For Sale in CA
CFM:
5904 ft3/min
Ceiling Fan Blade Finish:
Weathered Medium Oak
Collection:
Eads
Color Finish Category:
Greys
Color Finish Name:
Weathered Zinc
Diameter:
52 in
Dimmable:
No
ETL Listed:
No
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
14 in
Indoor Outdoor:
Indoor
Installation Type:
Ceiling Mount
Lighting Style:
Utility
Material:
Steel
Material Type:
ABS
Number of Blades:
4
RPM:
201
UL Listed:
Suitable for Wet Locations
UPC:
783927542500
Volts:
120V
Watts:
78 W
Width:
52 in