100W 1-Light Medium E-26 Incandescent Path Light in Textured Black
Eclipse 100W 1-Light Medium E-26 Incandescent Path Light in Textured Black
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Textured Black/Textured Tannery Bronze/
- Safety Rated: CSA UL Listed Wet
Specifications
- Collection:
- Eclipse
- Color Finish Category:
- Blacks
- Color Finish Name:
- Textured Black
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 25 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Contemporary
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 9 in