This product requires certification to purchase.

27 x 2-99/100 in. Mirror Rectangular in Silver Tones

You last purchased this on
 
Kichler Lighting

Elan® 27 x 2-99/100 in. Mirror Rectangular in Silver Tones

  • Fast #
  • Part #KK83992
  • Item #7341609
  • Manufacturer Part #83992
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Elan® 27 x 2-99/100 in. Mirror Rectangular in Silver Tones

  • Fast #
  • Part #KK83992
  • Item #7341609
  • Manufacturer Part #83992
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Subtle and simple: Light emanates from behind the mirror, creating a soft 360° illumination through the acrylic edge
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Elan®
Color Finish Category:
Silver Tones
Color Finish Name:
Mirror
Color Temperature:
3000
ETL Listed:
Yes
Height:
42 in
Installation Type:
Horizontal Mount, Vertical Mount
Length:
27 in
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Material:
Steel
Mirror Edge:
Frosted Edge
Number of Lights:
4
Product Type:
Mirror
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Rectangular
Size:
42 in x 27 in x 2-99/100 in
Style:
Contemporary
UL Listed:
No
Weight:
33 lb
Width:
2-99/100 in