This product requires certification to purchase.

150W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

Kichler Lighting

Elias 150W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK52096BK
  • Item #8129782
  • Manufacturer Part #52096BK
4.4 out of 5 Customer Rating
Brand image
Kichler Lighting

Elias 150W 1-Light Medium E-26 Incandescent Semi-Flush Mount Ceiling Fixture in Black

  • Fast #
  • Part #KK52096BK
  • Item #8129782
  • Manufacturer Part #52096BK
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Offers a modern design that works well with midcentury, industrial or contemporary decor
  • Add a flair of vintage charm with a filament bulb (4071CLR)
  • The 1 light Elias convertible pendant to semi flush is perfect above a kitchen sink or kitchen table or in multiples above a kitchen island
  • Takes one medium E26 up to 150W bulb equivalent
  • The gold metallic interior provides soft light while providing beautiful illumination to the entire room. Think of it as a foundation or a canvas upon which to paint a distinctive lighting picture. It’s a beautiful light source in your living space
  • Two lights in one, this piece is convertible pendant that easily transforms into a semi flush for endless options. Vintage filament bulb can be used (4071CLR)
  • Requires Certification

Specifications

Collection:
Elias
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6 in
Dimmable:
Yes
ETL Listed:
Yes
Height:
9-3/4 in
Installation Type:
Semi-flush Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A21
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Transitional
Material:
Metal, Steel
Number of Lights:
1
UL Listed:
Suitable for Dry Locations
UPC:
783927573566
Volts:
120V
Watts:
150 W
Width:
22 in