60W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Erma 60W 2-Light Medium E-26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Enjoy the Erma collection's relaxed, updated traditional style
- Its satin etched glass shades diffuse each light giving them a soft, inviting glow as they combine to give you ample lighting above your vanity mirror
- The Erma vanity light can be installed facing up or down for the exact look you want. Its unwavering style gives you many options, all inspiring a clean, sophisticated setting
- The Erma vanity light was designed to give your bathroom plenty of light and plenty of style
- A truly versatile fixture, Erma works well with other brushed nickel accents
- Takes two (2) medium E26 up to 75 W bulbs or equivalent LED bulbs. (Bulbs not included)
- Erma's beautiful ambient lighting sets the tone throughout your home
- This vanity light can be mounted base up (BU) or base down (BD)
- Fixture (including 2x glass), mounting strap and hardware, 3x wire nuts, instructions and warranty. Bulbs not included
Specifications
- Collection:
- Erma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UPC:
- 783927010078
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 13-1/2 in