60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Erma 60W 3-Light Medium E-26 Vanity Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Mounts up or down
- Shade dimensions: 4.00" D X 5.5"
- Socket: 3 E26 (medium)
- Wattage: 60W
Specifications
- Collection:
- Erma
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Satin Etched
- Height:
- 8-1/2 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Suitable for Damp Locations
- Volts:
- 120V
- Wall Sconce Type:
- Vanity
- Watts:
- 60 W
- Width:
- 23 in