60W 8-Light Candelabra E-12 Incandescent Chandelier in Natural Brass
Erzo 60W 8-Light Candelabra E-12 Incandescent Chandelier in Natural Brass
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Natural Brass/Satin Nickel/
- Safety Rated: ETL_Dry
Specifications
- Collection:
- Erzo
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Natural Brass
- Diameter:
- 35-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear Polycarbonate
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 35-1/2 in