9-1/4 x 35-1/2 in. 60W 1-Tier 8-Light Incandescent Contemporary Chandelier in Black
Erzo 9-1/4 x 35-1/2 in. 60W 1-Tier 8-Light Incandescent Contemporary Chandelier in Black
Frequently Purchased Together
Product Details
Product Details
Recommended Accessories
Specifications
- Collection:
- Erzo
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 35-1/2 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 9-1/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- B10
- Light Bulb Style:
- Teardrop
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Soft, Contemporary
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 1
- Size:
- 35-1/2 in x 9-1/4 in
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 35-1/2 in