This product requires certification to purchase.

60W 6-Light Pendant in DistressedAntiqueGrey

You last purchased this on
 
Kichler Lighting

Evan™ 60W 6-Light Pendant in DistressedAntiqueGrey

  • Fast #
  • Part #KK43327DAG
  • Item #4821312
  • Manufacturer Part #43327DAG
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Evan™ 60W 6-Light Pendant in DistressedAntiqueGrey

  • Fast #
  • Part #KK43327DAG
  • Item #4821312
  • Manufacturer Part #43327DAG
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Distressed Antique Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Fixture housing is constructed of steel - ensuring years of reliable performance
  • Ships Via: UPS
  • Additional Finishes': Distressed Antique Gray/
  • Safety Rated: ETL_Dry
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Evan™
Color Finish Category:
Greys
Color Finish Name:
Distressed Antique Grey
Diameter:
28-1/2 in
Dimmable:
No
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear Polycarbonate
Height:
37-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
B10
Light Bulb Style:
Teardrop
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Material:
Steel
Number of Lights:
6
UL Listed:
No
Volts:
120V
Watts:
60 W
Width:
28-1/2 in