This product requires certification to purchase.

10-1/2 in. 100W 1-Light Medium Base Incandescent Pendant with Clear Seedy Glass in Brushed Nickel

You last purchased this on
 
Kichler Lighting

Everly 10-1/2 in. 100W 1-Light Medium Base Incandescent Pendant with Clear Seedy Glass in Brushed Nickel

  • Fast #
  • Part #KK42141NICS
  • Item #4820776
  • Manufacturer Part #42141NICS
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Kichler Lighting

Everly 10-1/2 in. 100W 1-Light Medium Base Incandescent Pendant with Clear Seedy Glass in Brushed Nickel

  • Fast #
  • Part #KK42141NICS
  • Item #4820776
  • Manufacturer Part #42141NICS
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Additional Finishes': Chrome/Brushed Nickel/Olde Bronze/Natural Brass/
  • Safety Rated: ETL Dry
  • Additional Shade Information: CLEAR SEEDED
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Everly
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Diameter:
10-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Clear Polycarbonate
Height:
15-1/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
S21
Light Bulb Style:
Tubular
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass
Number of Lights:
1
UL Listed:
No
Volts:
120V
Watts:
100 W
Width:
10-1/2 in