100W 1-Light Medium E-26 Incandescent Pendant Light in Black
Everly™ 100W 1-Light Medium E-26 Incandescent Pendant Light in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Everly™ 19.75" one light bell shaped pendant comes with a curved, glass blown shade featuring a clear glass and a black finish for a simple and elegant look
- The Everly™ versatile design coordinates with a variety of styles and can be used singularly, in multiples or arranged at varying heights to elevate the room
Specifications
- ADA Compliant:
- No
- Collection:
- Everly™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 14 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 19-3/4 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 1
- Overall Height:
- 56 in
- UPC:
- 783927602549
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 13-3/4 in