12 in. 100W 1-Light Medium Base Incandescent Pendant in Brushed Nickel
Everly 12 in. 100W 1-Light Medium Base Incandescent Pendant in Brushed Nickel
Product Details
Product Details
- Based on decorative glass, fixtures from the Everly Collection present a memorable yet elegant and sleek look. The clear softly curving glass and vintage squirrel filament lamping will elevate the look in any contemporary or traditional styled home.
- Gracefully curved mercury blown glass
- Suggested for use with A19 vintage squirrel cage filament lamp
- Covered under Kichler's 1-year limited warranty
- Fixture housing is constructed of Steel - ensuring years of reliable performance
- Features a schoolhouse-style glass shade
- Bulbs not included with this model - recommended bulbs will be offered at checkout
- For use in dry locations
Specifications
- ADA Compliant:
- No
- Collection:
- Everly
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Diameter:
- 12 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Clear Polycarbonate
- Height:
- 10-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- S21
- Light Bulb Style:
- Tubular
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Glass
- Number of Lights:
- 1
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 12 in