100W 1-Light 17-1/4 in. Outdoor Wall Sconce
Fairfield 100W 1-Light 17-1/4 in. Outdoor Wall Sconce
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- This outdoor fixture offers a classic style that works well with traditional styled homes
- The 17.5 inch 1 light outdoor wall light from the Fairfield collection has a little extra detailing and touches that make this traditional outdoor fixture stand out. Its black finish and clear seeded glass panels with an etched framing give each light a tailored look that is sure to get noticed as guests arrive
- Shine bright with the 1 light Fairfield outdoor wall light that's perfect in an entryway, patio, or porch
- Takes one medium E26 up to 100W or equivalent LED
- Directed downward, this outdoor wall light provides ambient lighting with the use of clear seeded glass
Specifications
- ADA Compliant:
- No
- Collection:
- Fairfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 10-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- No
- Glass Type:
- Seedy
- Height:
- 17-1/4 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 100 W
- Width:
- 9 in