Fan Flush Mount Kit in Oil Rubbed Bronze
Fan Flush Mount Kit in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Aged Bronze/Canyon Stone/Mediterranean Walnut/Brushed Nickel/Oil Brushed Bronze/Oiled Bronze/Olde Bronze/Satin Natural White/Tannery Bronze/Tannery Bronze Powder Coat/Wispy Brulee/Distressed Black/Adobe Cream/Weathered Steel Powder Coat/Antique Pewter/Antique Wood/Burnished Antique Brass
- Safety Rated: Accessory, Listing Not Required
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Brushed Bronze
- Diameter:
- 6 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 2-3/4 in
- Indoor Outdoor:
- Indoor
- Material:
- Steel
- Product Type:
- Flush Mount Kit
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 6 in