Fan Light Dimmer in Classic White
Fan Light Dimmer in Classic White
Frequently Purchased Together
Product Details
Product Details
- Ships Via: UPS
- Additional Finishes': Ivory (Not Painted)/White/Almond/
- Safety Rated: CSA UL Listed Dry
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 2-3/4 in
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 5-1/2 in
- Indoor Outdoor:
- Indoor
- Material:
- Plastic
- Product Type:
- Fan Accessory
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 2-3/4 in